Menu Search
AC Power Protectors Modular Protector 120V AC 19.5kA
DITEK #DTK-120HW

Modular Protector 120V AC 19.5kA

SKU # 78298050024
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Modular
Design Use: Fire Alarm Panels
Voltage: 120V AC
Phase/​Poles: 1 Phase 2W & Ground
Transient Current per Phase: 19.5kA
Protection Modes: L-G, L-N, N-G
Protection Applications: AC, Branch Circuit

AC Power Protectors: Type - Modular; Design Use - Fire Alarm Panels; Voltage - 120V AC; Phase/Poles - 1 Phase 2W & Ground; Transient Current per Phase - 19.5kA; Protection Modes - L-G, L-N, N-G; Protection Applications - AC, Branch Circuit; Additional Information - Type 2 SPD, Housing: ABS, Parallel Mount Surge Protector

Additional Info: Type 2 SPD, Housing: ABS, Parallel Mount Surge Protector