Menu Search
AC Power Protectors AC Power Surge Protector Protector 277/480V AC 200kA
DITEK #D200-277/4803Y

Zeus AC Power Surge Protector Protector 277/480V AC 200kA

SKU # 78298051086 Manufacturer Series: D200
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: AC Power Surge Protector
Design Use: Service Entrance and Branch Panel
Voltage: 277/480V AC
Phase/​Poles: 3 Phase Wye 4 Wire and Ground
Transient Current per Phase: 200kA
Protection Modes: L-G, L-L, L-N, N-G
Protection Applications: AC, ANSI/IEEE Category Locations
Mounting: 3/4 in. NPT/Flush
Enclosure: NEMA 4X

DITEKs D200 Industrial Surge Protectors are designed to provide protection to AC power systems in the most demanding environments. The D200 Series incorporates individually fused components for maximum performance and protection. Available in a wide range of voltage configurations, the compact D200 is an excellent choice for electrical panel protection.

Additional Info: SCCR: 100000A, Operating Frequency: 40 - 400 Hz, Operating Temperature: -40 to 60 deg C, Current Rating: 50 kA/Mode, Dimensions: 6.3 in. L x 2.4 in. W x 6.3 in. H