Menu Search
Search
LEVITON #1221-PLC

Switch, Toggle Pilot Light; 20A; 1-Pole; Clear

SKU # 07847722444
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Color: Clear
Switch Type: Toggle Pilot Light
Amps: 20A
Voltage: 120V
Operation: 1-Pole
Grade: Industrial
Wiring: Back & Side