Menu Search
LEVITON #1203-PLC

Switch, Toggle Pilot Light; 15A; 3-Way; Clear

SKU # 07847725001
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Toggle Pilot Light
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: Clear
Grade: Industrial
Wiring: Back & Side