Menu Search

LEGRAND - PASS & SEYMOUR #PS20AC1-RPL

Toggle Pilot Light 20A

SKU: 78500719584
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Toggle Pilot Light
Amps: 20A
Voltage: 120V
Operation: 1-Pole
Color: Red
Grade: Industrial
Wiring: Back & Side
Description
AC Pilot Light Switches: Switch Type - Toggle Pilot Light; Amps - 20A; Voltage - 120V; Operation - 1-Pole; Color - Red; Grade - Industrial; Wiring - Back & Side