Menu Search

LEGRAND - PASS & SEYMOUR #PS15AC3-RPL

Toggle Pilot Light 15A

SKU: 78500719582
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Toggle Pilot Light
Amps: 15A
Voltage: 120V
Operation: 3-Way
Color: Red
Grade: Specification
Wiring: Back & Side
Description
AC Pilot Light Switches: Switch Type - Toggle Pilot Light; Amps - 15A; Voltage - 120V; Operation - 3-Way; Color - Red; Grade - Specification; Wiring - Back & Side