Menu Search
AC Motor Starting Switches Motor Starting Switch 3PST 600V

SQUARE D COMPANY #2510KG2C

Motor Starting Switch 3PST 600V

SKU #78590155452
Manufacturer Series: Type K Class 2510
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Motor Starting
Voltage: 600V
Operation: 3PST
Enclosure: NEMA 1
HP/120V: 2
HP/240V: 7.5 HP
HP/480V: 10 HP
HP/600V: 10 HP

AC Motor Starting Switches: Switch Type - Motor Starting; Voltage - 600V; Operation - 3PST; Enclosure - NEMA 1; HP/120V - 2 HP; HP/240V - 7.5 HP; HP/480V - 10 HP; HP/600V - 10 HP; Additional Information - With Pilot Light; Manufacturer Series - Type K Class 2510

Additional Info: With Pilot Light