Menu Search
SIEMENS #MMSKW1B

Switch, Manual Motor Control Toggle; 20A; NEMA 4, IP56 Enclosure

SKU # 75455426173 Manufacturer Series: Class MMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Manual Motor Control Toggle
Amps: 20A
Voltage: 600V AC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Enclosure: NEMA 4, IP56
Number of Poles: 2P
HP/​120V: 2 Hp at 115VAC/VDC
HP/​240V: 2 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 2 Hp at 230VAC, 1.5 Hp at 230VDC, 3 Hp at 450-575VAC
HP/​600V: 3 Hp at 450-575VAC
Enclosure Rating: NEMA 4, IP56
Enclosure Construction: Die Cast Zinc Alloy
Enclosure Size: 4.69 in. H x 3.00 in. W x 4.56 in. D

Class MMS motor starting switches provide manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600V rating make these switches suitable for a wide range of