Menu Search
SIEMENS #MMSKS3

Switch, Manual Motor Control; 3 Hp at 450-575V AC; 2 Poles

SKU # 75455426214 Manufacturer Series: Class MMS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Manual Motor Control
Amps: 20A
Voltage: 600V AC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Enclosure: Open
Number of Poles: 2P
HP/​120V: 2 Hp at 115VAC/VDC
HP/​240V: 2 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 2 Hp at 230VAC, 1.5 Hp at 230VDC, 3 Hp at 450-575VAC
HP/​600V: 3 Hp at 450-575VAC
Enclosure Rating: Open

Class MMS motor starting switches provide manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600V rating make these switches suitable for a wide range of