Menu Search
AC Motor Starting Switches Manual Motor Reversing ToggleSwitch, 20A, 600VAC

SIEMENS #MRSK01BT

Manual Motor Reversing ToggleSwitch, 20A, 600VAC

SKU #75455426264
Manufacturer Series: Class MRS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Manual Motor Reversing Toggle
Amps: 20A
Voltage: 600V AC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Number of Poles: 2P
HP/120V: 2 Hp at 115VAC/VDC
HP/240V: 2 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 2 Hp at 230VAC, 1.5 Hp at 230VDC, 3 Hp at 450-575VAC
HP/600V: 3 Hp at 450-575VAC

Class MMS and MRS motor starting switches provide manual ON-OFF control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600 volt rating make these switches suitable for a w