Menu Search

SIEMENS #MMSKF1B

Manual Motor Control Toggle Switch, 20A, 600VAC, Open

SKU: 75455426167
Manufacturer Series: Class MMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Switch Type: Manual Motor Control Toggle
Amps: 20A
Voltage: 600VAC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Enclosure: Open
Number of Poles: 2P
HP/120V: 2 Hp at 115VAC/VDC
HP/240V: 2 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 2 Hp at 230VAC, 1.5 Hp at 230VDC, 3 Hp at 450-575VAC
HP/600V: 3 Hp at 450-575VAC
Enclosure Rating: Open
Description
Class MMS motor starting switches provide manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600V rating make these switches suitable for a wide range of