Menu Search
AC Motor Starting Switches Manual Motor Control Switch, 20A, 600VAC, Open

SIEMENS #MMSKS4C

Manual Motor Control Switch, 20A, 600VAC, Open

SKU #75455426238
Manufacturer Series: Class MMS
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Switch Type: Manual Motor Control
Amps: 20A
Voltage: 600V AC
Rating - Volts AC: 600VAC
Rating - Volts DC: 230VDC
Enclosure: Open
Number of Poles: 3P
HP/120V: 2 Hp at 115VAC/VDC
HP/240V: 7.5 Hp at 230VAC, 1.5 Hp at 230VDC
Rating - Amps: 20A
Rating - Horsepower: 1 Hp at 90VDC, 2 Hp at 115VAC/VDC, 7.5 Hp at 230VAC, 1.5 Hp at 230VDC, 10 Hp at 450-575VAC
HP/600V: 10 Hp at 450-575VAC
Enclosure Rating: Open

Class MMS motor starting switches provide manual on-off control of single or three phase AC motors where overload protection is not required or is provided separately. Compact construction and a 600V rating make these switches suitable for a wide range of