Menu Search
LEGRAND - PASS & SEYMOUR #7813-P

Switch, Motor Starting; 3PST; 30A; 600V; NEMA 1 Enclosure

SKU # 78500778069
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: 3PST
Enclosure: NEMA 1
HP/​120V: 3
HP/​240V: 7.5 HP
HP/​480V: 10 HP
HP/​600V: 20 HP