LEGRAND - PASS & SEYMOUR #7812-EX

Motor Starting Switch DPST 30A 600V

SKU: 78500784220
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: DPST
Enclosure: NEMA 7, 9
HP/120V: 2
HP/240V: 3 HP
HP/480V: 7.5 HP
HP/600V: 10 HP
Description
AC Motor Starting Switches: Switch Type - Motor Starting; Amps - 30A; Voltage - 600V; Operation - DPST; Enclosure - NEMA 7, 9; HP/120V - 2 HP; HP/240V - 3 HP; HP/480V - 7.5 HP; HP/600V - 10 HP; Additional Information - (2) 3/4" Hubs, Feed-Thru
Additional Info: (2) 3/4 in. Hubs, Feed-Thru