Menu Search
AC Motor Starting Switches Motor Starting Switch 3PST 30A 600V

LEGRAND - PASS & SEYMOUR #7813-EX

Motor Starting Switch 3PST 30A 600V

SKU #78500778134
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: 3PST
Enclosure: NEMA 7, 9
HP/120V: 3
HP/240V: 7.5 HP
HP/480V: 10 HP
HP/600V: 20 HP

AC Motor Starting Switches: Switch Type - Motor Starting; Amps - 30A; Voltage - 600V; Operation - 3PST; Enclosure - NEMA 7, 9; HP/120V - 3 HP; HP/240V - 7.5 HP; HP/480V - 10 HP; HP/600V - 20 HP; Additional Information - (2) 3/4" Hubs, Feed-Thru

Additional Info: (2) 3/4 in. Hubs, Feed-Thru