Menu Search

LEGRAND - PASS & SEYMOUR #7860

Motor Starting Enclosure Only Switch 60A 600V

SKU: 78500707860
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Motor Starting Enclosure Only
Amps: 60A
Voltage: 600V
Enclosure: NEMA 3R
Description
AC Motor Starting Switches: Switch Type - Motor Starting Enclosure Only; Amps - 60A; Voltage - 600V; Enclosure - NEMA 3R; Additional Information - Enclosure Construction: Aluminum
Additional Info: Enclosure Construction: Aluminum