Menu Search

HUBBELL #HBL1390

Motor Starting Enclosure Only Switch None 30A 600V

SKU: 78358501702
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Switch Type: Motor Starting Enclosure Only
Amps: 30A
Voltage: 600V
Enclosure: NEMA 1
Description
AC Motor Starting Switches: Switch Type - Motor Starting Enclosure Only; Amps - 30A; Voltage - 600V; Enclosure - NEMA 1; Additional Information - Enclosure Construction: Black Nylon
Additional Info: Enclosure Construction: Black Nylon