The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON #B230AG

Switch, Motor Starting; 30A; 240V; NEMA 1 Enclosure

SKU # 78211415506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Switch Type: Motor Starting
Amps: 30A
Voltage: 240V
Operation: DPST
Enclosure: NEMA 1
HP/​120V: 2
HP/​240V: 5 HP