Motor Starting Switch 3PST 30A 600V

SKU: 78211415513
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Switch Type: Motor Starting
Amps: 30A
Voltage: 600V
Operation: 3PST
Enclosure: Open
HP/120V: 3
HP/240V: 7.5 HP
HP/480V: 15 HP
HP/600V: 20 HP
AC Motor Starting Switches: Switch Type - Motor Starting; Amps - 30A; Voltage - 600V; Operation - 3PST; Enclosure - Open; HP/120V - 3 HP; HP/240V - 7.5 HP; HP/480V - 15 HP; HP/600V - 20 HP