TB WOODS INC #X4C40200C

AC Drive; Adjustable Frequency; 380-480VAC; 20 hp and 15 kW at 3 Phase

SKU: 69867216370
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Adjustable Frequency - Vector, Sensorless
Input Voltage Rating: 380-480V AC
3 Phase Drive Horsepower Rating: 20
3 Phase Drive kW Rating: 15
3 Phase Output Current Rating: 27A
Enclosure: Wall/Machine Mount, NEMA 4X (IP 66 indoor only)
Dimensions: HxWxD: 17.38 x 10.75 x 7.91" (442x273x201mm)
Manufacturer Series: 4X
Description
AC Drives: Type - AC Drive; Control Type - Adjustable Frequency - Vector, Sensorless; Input Voltage Rating - 380-480V AC; 3 Phase Drive Horsepower Rating - 20; 3 Phase Drive kW Rating - 15.00; 3 Phase Output Current Rating - 27.00A; Enclosure - Wall/Machine Mount, NEMA 4X IP 66 indoor only; Dimensions - HxWxD: 17.38 x 10.75 x 7.91 in 442x273x201mm; Additional Information - Frame Size: 2. Keypad Interface w/LCD Display, RS485 Communication, Integral Brake Resistor; Manufacturer Series - 4X
Additional Info: Frame Size: 2. Keypad Interface w/LCD Display, RS485 Communication, Integral Brake Resistor