SIEMENS #A6X30120873

Drive; AC; Enclosed; 10 Hp at 3 PH; 16A Output at 3 PH; Vector (V/Hz), FCC (V/Hz) Control; 460-480V AC, 50/60 Hz; NEMA 1 Enclosure; 48.00 in. Height x 20.00 in. Width x 16.00 in. Depth

SKU: 80476641101
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Vector (V/Hz), FCC (V/Hz)
Input Voltage Rating: 460-480V AC, 50/60 Hz
3 Phase Drive Horsepower Rating: 10
3 Phase Output Current Rating: 16A
Enclosure: NEMA 1
Dimensions: HxWxD: 48.00x20.00x16.00 in. (1219x508x440mm)
Manufacturer Series: SINAMICS G120E
Description
This technical data sheet provides a short overview of the most important characteristics of the SINAMICS G120E Fasttrack enclosed drive. For more comprehensive information of SINAMICS G120 drive components that are used in this drive. SINAMICS G120E Fasttrack is a stand-alone variable speed drive for single motor applications with variable or constant torque loads. It is available with either the non-regenerative PM240 or fully regenerative PM250 (efficient infeed) power modules. The SINAMICS G120E enclosed drive includes a disconnect switch and short circuit protection, and is offered with a range of power circuit configurations as well as various control units, in either a wall mount or floor standing enclosure (depending on HP rating).