SIEMENS #6SL32101KE188AB1

Drive; AC; Compact; 5 Hp at 3 PH; 4 kW at 3 PH; 14.6A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 7.72 in. Height x 2.87 in. Width x 7.99 in. Depth

SKU: 88762120736
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 14.6A
Enclosure: Open IP20
Dimensions: HxWxD: 7.72x2.87x7.99 in. (196x73x203mm)
Manufacturer Series: SINAMICS G120C
Description
SIE 6SL32101KE188AB1 SINAMICS G120C