Menu Search
SIEMENS #6SL32101KE158AF2

Sinamics Drive; AC; Compact; 3 Hp at 3 PH; 2.2 kW at 3 PH; 8.2A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 6.81 in. Height x 2.87 in. Width x 7.00 in. Depth

SKU # 80476624965 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 8.2A
Enclosure: Open IP20
Dimensions: HxWxD: 6.81x2.87x7.00 in. (173x73x178mm)

SIE 6SL32101KE158AF2 SINAMICS G120C