Menu Search
SIEMENS #6SL32101KE244UF1

Sinamics Drive; AC; Compact; 25 Hp at 3 PH; 22 kW at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 18.58 in. Height x 7.87 in. Width x 9.33 in. Depth

SKU # 80476637541 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 25
3 Phase Drive kW Rating: 22
Enclosure: Open IP20
Dimensions: HxWxD: 18.58x7.87x9.33 in. (472x200x237mm)

SIE 6SL32101KE244UF1 SINAMICS G120C