Menu Search
AC Drives Drive; AC; Compact; 2 Hp at 3 PH; 1.5 kW at 3 PH; 6.2A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 6.81 in. Height x 2.87 in. Width x 6.10 in. Depth
SIEMENS #6SL32101KE143UB2

Sinamics Drive; AC; Compact; 2 Hp at 3 PH; 1.5 kW at 3 PH; 6.2A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 6.81 in. Height x 2.87 in. Width x 6.10 in. Depth

SKU # 80476619393 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 2
3 Phase Drive kW Rating: 1.5
3 Phase Output Current Rating: 6.2A
Enclosure: Open IP20
Dimensions: HxWxD: 6.81x2.87x6.10 in. (173x73x155mm)

SIE 6SL32101KE143UB2 SINAMICS G120C