Menu Search
Search
SIEMENS #6SL32101KE226AP1

Sinamics Drive; AC; Compact; 15 Hp at 3 PH; 11 kW at 3 PH; 33A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 11.61 in. Height x 5.51 in. Width x 7.99 in. Depth

SKU # 88762112239 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 15
3 Phase Drive kW Rating: 11
3 Phase Output Current Rating: 33A
Enclosure: Open IP20
Dimensions: HxWxD: 11.61 x 5.51 x 7.99 in. (295 x 140 x 203mm)

SIE 6SL32101KE226AP1 SINAMICS G120C