Menu Search
SIEMENS #6SL32101KE317AF1

Sinamics Drive; AC; Compact; 100 Hp at 3 PH; 90 kW at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 27.87 in. Height x 12.00 in. Width x 14.06 in. Depth

SKU # 80476637556 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 100
3 Phase Drive kW Rating: 90
Enclosure: Open IP20
Dimensions: HxWxD: 27.87x12.00x14.06 in. (708x305x357mm)

SIE 6SL32101KE317AF1 SINAMICS G120C