Menu Search
SIEMENS #6SL32101KE217AP1

Sinamics Drive; AC; Compact; 10 Hp at 3 PH; 7.5 kW at 3 PH; 25A Output at 3 PH; Vector (V/Hz), ECO (V/Hz) Control; 380-480V AC, 47/63 Hz; Standard Induction Motor; Open (IP 20) Enclosure; 7.72 in. Height x 3.94 in. Width x 7.99 in. Depth

SKU # 88762108559 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Vector (V/Hz), ECO (V/Hz)
Input Voltage Rating: 380-480V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 10
3 Phase Drive kW Rating: 7.5
3 Phase Output Current Rating: 25A
Enclosure: Open IP20
Dimensions: HxWxD: 7.72x3.94x7.99 in. (196x100x203mm)

SIE 6SL32101KE217AP1 INVERTER_6SL32