SIEMENS #6SL32105BE255CV0

Drive; AC; 7.5 Hp at 3 PH; 5.5 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 380-480V AC, 47/63 Hz; Open (IP 20) Enclosure; 7.16 in. Height x 7.24 in. Width x 6.65 in. Depth

SKU: 88762105789
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 380-480V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
Enclosure: Open IP20
Dimensions: HxWxD: 7.16x7.24x6.65 in. (182x184x169mm)
Manufacturer Series: SINAMICS G120C
Description
SIE 6SL32105BE255CV0 SINAMICS V20 3