Menu Search
AC Drives Drive; AC; 4 Hp at 3 PH; 3 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 200-240V AC, 47/63 Hz; Open (IP 20) Enclosure; 7.16 in. Height x 7.24 in. Width x 6.65 in. Depth

SIEMENS #6SL32105BB230UV0

Sinamics Drive; AC; 4 Hp at 3 PH; 3 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 200-240V AC, 47/63 Hz; Open (IP 20) Enclosure; 7.16 in. Height x 7.24 in. Width x 6.65 in. Depth

SKU #88762111674
Manufacturer Series: G120C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 200-240V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 4
3 Phase Drive kW Rating: 3
Enclosure: Open IP20
Dimensions: HxWxD: 7.16x7.24x6.65 in. (182x184x169mm)

SIE 6SL32105BB230UV0 SINAMICS V20 1