Menu Search
SIEMENS #6SL32105BE322CV0

Sinamics Drive; AC; 30 Hp at 3 PH; 30 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 380-480V AC, 47/63 Hz; Open (IP 20) Enclosure; 10.43 in. Height x 9.65 in. Width x 8.22 in. Depth

SKU # 88762190200 Manufacturer Series: G120C
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 380-480V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 30
3 Phase Drive kW Rating: 30
Enclosure: Open IP20
Dimensions: HxWxD: 10.43 x 9.65 x 8.22 in. (265 x 245 x 209mm)

SIE 6SL32105BE322CV0 SINAMICS V20 3