SIEMENS #6SL32105BE315CV0

Drive; AC; 20 Hp at 3 PH; 15 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 380-480V AC, 47/63 Hz; Open (IP 20) Enclosure; 8.14 in. Height x 9.44 in. Width x 6.81 in. Depth

SKU: 88762105812
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 380-480V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 20
3 Phase Drive kW Rating: 15
Enclosure: Open IP20
Dimensions: HxWxD: 8.14x9.44x6.81 in. (207x240x173mm)
Manufacturer Series: SINAMICS G120C
Description
SIE 6SL32105BE315CV0 SINAMICS V20 3