Menu Search

SIEMENS #6SL32105BB211AV0

Sinamics Drive; AC; 1.5 Hp at 3 PH; 1.1 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 200-240V AC, 47/63 Hz; Open (IP 20) Enclosure; 6.29 in. Height x 5.51 in. Width x 6.49 in. Depth

SKU: 88762120400
Manufacturer Series: G120C
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 200-240V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 1.5
3 Phase Drive kW Rating: 1.1
Enclosure: Open IP20
Dimensions: HxWxD: 6.29x5.51x6.49 in. (160x140x165mm)
Description
SIE 6SL32105BB211AV0 SINAMICS V20 1