SIEMENS #6SL32105BB125UV1

Drive; AC; 0.33 Hp at 3 PH; 0.25 kW at 3 PH; Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC Control; 200-240V AC, 47/63 Hz; Open (IP 20) Enclosure; 5.59 in. Height x 2.67 in. Width x 4.25 in. Depth

SKU: 80476625327
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: AC Drive
Control Type: Linear (V/Hz), Square Law (V/Hz), Multi-Point (V/Hz), FCC
Input Voltage Rating: 200-240V AC, 47/63 Hz
3 Phase Drive Horsepower Rating: 0.33
3 Phase Drive kW Rating: 0.25
Enclosure: Open IP20
Dimensions: HxWxD: 5.59x2.67x4.25 in. (142x68x108mm)
Manufacturer Series: SINAMICS G120C
Description
SIE 6SL32105BB125UV1 SINAMICS V20.