Menu Search
AC Drives Compact AC Drive, 3 Hp at 3 PH, 8.2A at 3 PH

SIEMENS #6SL32101KE158UF2

Sinamics Compact AC Drive, 3 Hp at 3 PH, 8.2A at 3 PH

SKU #80476624224
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: AC Drive
Control Type: Vector (V/Hz) Without Encoder
Input Voltage Rating: 380-400V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 3
3 Phase Drive kW Rating: 2.2
3 Phase Output Current Rating: 8.2A
Enclosure: Open IP20
Dimensions: 73 x 173 x 178 mm

The SINAMICS G120C drive is especially compact, delivering high power density with seven frame sizes, it covers a range of power ratings from 0.55 kW to 132 kW (0.75 hp to 150 hp).