Compact AC Drive, 1.5 Hp at 3 PH, 4.4A at 3 PH

SKU: 80476624223
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Drive
Control Type: Vector (V/Hz) Without Encoder
Input Voltage Rating: 380-400V AC, 47/63 Hz
Motor Type: Standard Induction Motor
3 Phase Drive Horsepower Rating: 1.5
3 Phase Drive kW Rating: 1.1
3 Phase Output Current Rating: 4.4A
Enclosure: Open IP20
Dimensions: 73 x 173 x 178 mm
Manufacturer Series: Sinamics
The SINAMICS G120C drive is especially compact, delivering high power density with seven frame sizes, it covers a range of power ratings from 0.55 kW to 132 kW (0.75 hp to 150 hp).