Several WESCO branches have been impacted by recent winter weather. See our updated list of temporary closures or service limitations.


AC Drive; Multi-Axis Motion; Synchronous Motor; 510-650VDC; 7.5 hp and 5.5 kW at 3 Phase

SKU: 66264306197
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: AC Drive
Control Type: Multi-Axis Motion
Input Voltage Rating: 510-650V DC
Motor Type: Synchronous Motor, Permanent Magnet
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
3 Phase Output Current Rating: 13.2A
Enclosure: IP20
Dimensions: HxWxD: 16.70 x 5.30 x 13.80 in. (423x135x350mm)
Manufacturer Series: Masterdrive 6SE7
AC Drives: Type - AC Drive; Control Type - Multi-Axis Motion; Input Voltage Rating - 510-650V DC; Motor Type - Synchronous Motor, Permanent Magnet; 3 Phase Drive Horsepower Rating - 7.50; 3 Phase Drive kW Rating - 5.50; 3 Phase Output Current Rating - 13.20A; Enclosure - IP20; Dimensions - HxWxD: 16.70 x 5.30 x 13.80 in. (423x135x350mm); Manufacturer Series - Masterdrive 6SE7