Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
SIEMENS #6SE64402UE175CA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 500-600VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 78308763598 Manufacturer Series: 440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Output Current Rating: 1.4A (CT) / 2.7A (VT)
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
Dimensions: HxWxD: 9.64 x 7.28 x 7.67 in. (245x185x195mm)
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 500-600V AC
Motor Type: Squirrel Cage Induction
Enclosure: IP20

Additional Info: Frame Size: C, Operating Temperature: -10-50 deg C (14-122 deg F), Without Filter