Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-500VAC; 7.5 hp and 5.5 kW at 3 Phase

SIEMENS #6SL35111PE255AM0

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 380-500VAC; 7.5 hp and 5.5 kW at 3 Phase

SKU #04089260521
Manufacturer Series: G110D
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 380-500V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 5.5
3 Phase Output Current Rating: 13.2A
Enclosure: IP65/UL Type 3
Dimensions: HxWxD: 9.45 x 20.48 x 11.03 in. (240x520x280mm)

Additional Info: Frame Size: FSC, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 12.2A