Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-500VAC; 1 hp and 0.75 kW at 3 Phase
SIEMENS #6SL35111PE175AM0

Sinamics AC Drive; Fixed; Squirrel Cage Induction; 380-500VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 88762108590 Manufacturer Series: G110D
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Parameterizable (V/Hz)
Input Voltage Rating: 380-500V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.3A
Enclosure: IP65/UL Type 3
Dimensions: HxWxD: 9.45 x 20.48 x 6.89 in. (240x520x175mm)

Additional Info: Frame Size: FSA, Operating Temperature: -10 to 40 deg C (14 to 104 deg F), Input Current Rating: 2A