Menu Search
SIEMENS #6SE64402AD375FA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 100 hp and 75.00 kW at 3 Phase

SKU # 78308763597 Manufacturer Series: 440
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
3 Phase Output Current Rating: 145A (CT) / 178A (VT)
3 Phase Drive Horsepower Rating: 100
3 Phase Drive kW Rating: 75
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
Enclosure: IP20
Dimensions: HxWxD: 45.27 x 13.77 x 12.60 in. (1150x350x320mm)

Additional Info: Frame Size: F, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter