Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 7.5 hp and 10 kW at 3 Phase
SIEMENS #6SE64202AD275CA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 7.5 hp and 10 kW at 3 Phase

SKU # 78308768339 Manufacturer Series: 420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 7.5
3 Phase Drive kW Rating: 10
3 Phase Output Current Rating: 19A
Enclosure: IP20
Dimensions: HxWxD: 9.64 x 7.28 x 7.67 in. (245x185x195mm)

Additional Info: Frame Size: C, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter