Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 5 hp and 4 kW at 3 Phase
SIEMENS #6SE64202AD240BA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 5 hp and 4 kW at 3 Phase

SKU # 78308768337 Manufacturer Series: 420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 5
3 Phase Drive kW Rating: 4
3 Phase Output Current Rating: 10.2A
Enclosure: IP20
Dimensions: HxWxD: 7.95 x 5.86 x 6.77 in. (202x149x172mm)

Additional Info: Frame Size: B, Operating Temperature: -10-50 deg C (14-122 deg F), With Internal Filter