Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 33.00 kW at 3 Phase

SIEMENS #6SE64302AD330DA0

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 33.00 kW at 3 Phase

SKU #78308766130
Manufacturer Series: 430
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 33
3 Phase Output Current Rating: 62A
Enclosure: IP20
Dimensions: HxWxD: 20.47 x 10.82 x 9.64 in. (520x275x245mm)

Additional Info: Frame Size: D, Operating Temperature: -10-40 deg C (14-104 deg F), With Internal Filter