Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 30 kW at 3 Phase

SIEMENS #6SE64402UD330EA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 30 kW at 3 Phase

SKU #78308763580
Manufacturer Series: 440
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 30
3 Phase Output Current Rating: 62A (CT) / 75A (VT)
Enclosure: IP20
Dimensions: HxWxD: 25.59 x 10.82 x 9.64 in. (650x275x245mm)

Additional Info: Frame Size: E, Operating Temperature: -10-50 deg C (14-122 deg F), Without Filter