Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 30 kW at 3 Phase
SIEMENS #6SE64302UD330DA0

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 40 hp and 30 kW at 3 Phase

SKU # 78308766141 Manufacturer Series: 430
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 40
3 Phase Drive kW Rating: 30
3 Phase Output Current Rating: 62A
Enclosure: IP20
Dimensions: HxWxD: 20.47 x 10.82 x 9.64 in. (520x275x245mm)

Additional Info: Frame Size: D, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter