Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 4 hp and 3 kW at 3 Phase
SIEMENS #6SE64202AD230BA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 4 hp and 3 kW at 3 Phase

SKU # 78308768336 Manufacturer Series: 420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 4
3 Phase Drive kW Rating: 3
3 Phase Output Current Rating: 7.7A
Enclosure: IP20
Dimensions: HxWxD: 7.95 x 5.86 x 6.77 in. (202x149x172mm)

Additional Info: Frame Size: B, Operating Temperature: -10 to 50 deg C (14 to 122 deg F), Input Current Rating: 10A at 3 Phase, With Internal Filter