SIEMENS #6SE64302UD322DA0

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 30 hp and 22 kW at 3 Phase

SKU: 78308766140
Manufacturer Series: 430
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 30
3 Phase Drive kW Rating: 22
3 Phase Output Current Rating: 45A
Enclosure: IP20
Dimensions: HxWxD: 20.47 x 10.82 x 9.64 in. (520x275x245mm)
Additional Info: Frame Size: D, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter