SIEMENS #6SE64302UD375FA0

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 100 hp and 75.00 kW at 3 Phase

SKU: 78308766145
Manufacturer Series: 430
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 100
3 Phase Drive kW Rating: 75
3 Phase Output Current Rating: 145A
Enclosure: IP20
Dimensions: HxWxD: 33.46 x 13.77 x 12.60 in. (850x350x320mm)
Additional Info: Frame Size: F, Operating Temperature: -10-40 deg C (14-104 deg F), Without Filter