Menu Search
AC Drives AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 1 hp and 0.75 kW at 3 Phase
SIEMENS #6SE64202UD175AA1

Micromaster AC Drive; Fixed; Squirrel Cage Induction; 380-480VAC; 1 hp and 0.75 kW at 3 Phase

SKU # 78308768472 Manufacturer Series: 420
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: AC Drive
Control Type: Fixed Frequency - Programmable (V/Hz)
Input Voltage Rating: 380-480V AC
Motor Type: Squirrel Cage Induction
3 Phase Drive Horsepower Rating: 1
3 Phase Drive kW Rating: 0.75
3 Phase Output Current Rating: 2.1A
Enclosure: IP20
Dimensions: HxWxD: 6.81 x 2.87 x 5.86 in. (173x73x149mm)

Additional Info: Frame Size: A, Operating Temperature: -10-50 deg C (14-122 deg F), Without Filter